Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Maple Tabletop

  • Zoro #: G0428202
  • Mfr #: TB3636PL44BE
No Product Image Available
$727.97
  • Width: 36"
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
  • Frame Material: Steel
See full product details
This item ships free.

Cain #TB3636PL44BE Specifications

  • Zoro #: G0428202
  • Mfr #: TB3636PL44BE
Width: 36" Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Frame Material: Steel Depth: 36"
Item: Breakroom Table Includes: (1) Breakroom Table; (4) Zeng Chairs
Height: 29" Shape: Square
Color: Maple; Blue Type: Breakroom Table
Series: Cain Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,36",Square Brkrm Tbl,4 Zeng Chrs

Reviews of Cain #TB3636PL44BE