Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Maple Tabletop

  • Zoro #: G0428117
  • Mfr #: TB3636PL47BE
No Product Image Available
$650.72
  • Frame Material: Steel
  • Shape: Square
  • Height: 29"
See full product details
This item ships free.

Cain #TB3636PL47BE Specifications

  • Zoro #: G0428117
  • Mfr #: TB3636PL47BE
Frame Material: Steel Shape: Square
Height: 29" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Series: Cain Width: 36"
Type: Breakroom Table Depth: 36"
Color: Maple; Blue Includes: (1) Breakroom Table; (4) M Stack Chairs
Item: Breakroom Table Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,36",Square Breakroom Table,4 M Chrs

Reviews of Cain #TB3636PL47BE