Skip to Main Content
customer-service Help

Square Breakroom Table , 36" X 29" , Gray

  • Zoro #: G0428239
  • Mfr #: TB3636GY44BE
No Product Image Available
Feedback Help us improve our product images
$436.43
  • Item: Breakroom Table
  • Shape: Square
  • Width: 36"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Cain #TB3636GY44BE Specifications

  • Zoro #: G0428239
  • Mfr #: TB3636GY44BE
  • Item: Breakroom Table
  • Shape: Square
  • Width: 36"
  • Height: 29"
  • Tabletop Color: Gray
  • Frame Material: Steel
  • Includes: (1) Breakroom Table; (4) Zeng Chairs
  • Series: Cain
  • Type: Breakroom Table
  • Color: Gray; Blue
  • Depth: 36"
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,36 In.,Square Brkrm Table,4 Zeng Chrs

Reviews of Cain #TB3636GY44BE