Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Cherry Tabletop

  • Zoro #: G0429121
  • Mfr #: TB4242CH44BK
No Product Image Available
$746.94
  • Shape: Square
  • Series: Cain
  • Item: Breakroom Table
See full product details
This item ships free.

Cain #TB4242CH44BK Specifications

  • Zoro #: G0429121
  • Mfr #: TB4242CH44BK
Shape: Square Series: Cain
Item: Breakroom Table Color: Cherry; Black
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Height: 29"
Width: 42" Frame Material: Steel
Type: Breakroom Table Depth: 42"
Includes: (1) Breakroom Table; (4) Zeng Chairs Tabletop Color: Cherry
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,42"Sqr Breakroom Table,4 Zeng Chrs

Reviews of Cain #TB4242CH44BK