Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Cherry Tabletop

  • Zoro #: G0429149
  • Mfr #: TB4242CH47BE
No Product Image Available
$669.69
  • Width: 42"
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Frame Material: Steel
See full product details
This item ships free.

Cain #TB4242CH47BE Specifications

  • Zoro #: G0429149
  • Mfr #: TB4242CH47BE
Width: 42" Includes: (1) Breakroom Table; (4) M Chairs
Frame Material: Steel Shape: Square
Item: Breakroom Table Depth: 42"
Color: Cherry; Blue Height: 29"
Series: Cain Type: Breakroom Table
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Tabletop Color: Cherry
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,42",Square Breakroom Table,4 M Chrs

Reviews of Cain #TB4242CH47BE