Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Mahogany Tabletop

  • Zoro #: G0429298
  • Mfr #: TB4242MH44BK
No Product Image Available
$746.94
  • Type: Breakroom Table
  • Shape: Square
  • Width: 42"
See full product details
This item ships free.

Cain #TB4242MH44BK Specifications

  • Zoro #: G0429298
  • Mfr #: TB4242MH44BK
Type: Breakroom Table Shape: Square
Width: 42" Item: Breakroom Table
Height: 29" Series: Cain
Color: Mahogany; Black Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Includes: (1) Breakroom Table; (4) Zeng Chairs Frame Material: Steel
Depth: 42" Tabletop Color: Mahogany
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,42"Sqr Breakroom Table,4 Zeng Chrs

Reviews of Cain #TB4242MH44BK