Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Mahogany Tabletop

  • Zoro #: G0429079
  • Mfr #: TB4242MH47BE
No Product Image Available
$669.69
  • Height: 29"
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Depth: 42"
See full product details
This item ships free.

Cain #TB4242MH47BE Specifications

  • Zoro #: G0429079
  • Mfr #: TB4242MH47BE
Height: 29" Includes: (1) Breakroom Table; (4) M Chairs
Depth: 42" Series: Cain
Frame Material: Steel Shape: Square
Type: Breakroom Table Color: Mahogany; Blue
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Item: Breakroom Table
Width: 42" Tabletop Color: Mahogany
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,42",Square Breakroom Table,4 M Chrs

Reviews of Cain #TB4242MH47BE