Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Maple Tabletop

  • Zoro #: G0429401
  • Mfr #: TB4242PL44GY
No Product Image Available
$746.94
  • Item: Breakroom Table
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
  • Type: Breakroom Table
See full product details
This item ships free.

Cain #TB4242PL44GY Specifications

  • Zoro #: G0429401
  • Mfr #: TB4242PL44GY
Item: Breakroom Table Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Type: Breakroom Table Depth: 42"
Width: 42" Includes: (1) Breakroom Table; (4) Zeng Chairs
Shape: Square Height: 29"
Series: Cain Frame Material: Steel
Color: Maple; Gray Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,42"Sqr Breakroom Table,4 Zeng Chrs

Reviews of Cain #TB4242PL44GY