Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Maple Tabletop

  • Zoro #: G0429237
  • Mfr #: TB4242PL47GY
No Product Image Available
$669.69
  • Height: 29"
  • Item: Breakroom Table
  • Shape: Square
See full product details
This item ships free.

Cain #TB4242PL47GY Specifications

  • Zoro #: G0429237
  • Mfr #: TB4242PL47GY
Height: 29" Item: Breakroom Table
Shape: Square Includes: (1) Breakroom Table; (4) M Chairs
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Depth: 42"
Width: 42" Frame Material: Steel
Type: Breakroom Table Series: Cain
Color: Maple; Gray Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,42",Square Breakroom Table,4 M Chrs

Reviews of Cain #TB4242PL47GY