Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0429587
  • Mfr #: TB4242MW29BK
No Product Image Available
$635.72
  • Height: 29"
  • Series: Cain
  • Width: 42"
See full product details
This item ships free.

Cain #TB4242MW29BK Specifications

  • Zoro #: G0429587
  • Mfr #: TB4242MW29BK
Height: 29" Series: Cain
Width: 42" Item: Breakroom Table
Depth: 42" Frame Material: Steel
Type: Breakroom Table Color: Mocha Walnut; Black
Material: Thermal Fused Melamine Laminate (Table Top) Includes: (1) Breakroom Table; (4) Restaurant Chairs
Shape: Square Tabletop Color: Mocha Walnut
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,42",Sqr Breakroom Table,4 Rest Chrs

Reviews of Cain #TB4242MW29BK