Shop Alternate Products
This Product is Discontinued
Cain
Square Breakroom Table, 42" W, 29" H, Beige (Discontinued)
Mfr # TB4242BE47BK
Zoro # G0428990
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Shape Square
- Width 42"
- Height 29"
- Tabletop Color Beige
- Frame Material Steel