Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 48" W 29" H, Cherry Tabletop

  • Zoro #: G0430932
  • Mfr #: TB4848CH29BK
No Product Image Available
$675.23
  • Height: 29"
  • Color: Cherry; Black
  • Type: Breakroom Table
See full product details
This item ships free.

Cain #TB4848CH29BK Specifications

  • Zoro #: G0430932
  • Mfr #: TB4848CH29BK
Height: 29" Color: Cherry; Black
Type: Breakroom Table Material: Thermal Fused Melamine Laminate (Table Top)
Item: Breakroom Table Frame Material: Steel
Width: 48" Includes: (1) Breakroom Table; (4) Restaurant Chairs
Shape: Square Depth: 48"
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,48",Sqr Breakroom Table,4 Rest Chrs

Reviews of Cain #TB4848CH29BK