Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 48" W 29" H, Mahogany Tabletop

  • Zoro #: G0430740
  • Mfr #: TB4848MH44BE
No Product Image Available
$786.46
  • Includes: (1) Breakroom Table; (4) Zeng Chairs
  • Depth: 48"
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
See full product details
This item ships free.

Cain #TB4848MH44BE Specifications

  • Zoro #: G0430740
  • Mfr #: TB4848MH44BE
Includes: (1) Breakroom Table; (4) Zeng Chairs Depth: 48"
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Color: Mahogany; Blue
Item: Breakroom Table Height: 29"
Series: Cain Frame Material: Steel
Type: Breakroom Table Shape: Square
Width: 48" Tabletop Color: Mahogany
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,48",Sqr Breakroom Table,4 Zeng Chrs

Reviews of Cain #TB4848MH44BE