Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 48" W 29" H, Mahogany Tabletop

  • Zoro #: G0430573
  • Mfr #: TB4848MH47BK
No Product Image Available
$709.20
  • Type: Breakroom Table
  • Shape: Square
  • Series: Cain
See full product details
This item ships free.

Cain #TB4848MH47BK Specifications

  • Zoro #: G0430573
  • Mfr #: TB4848MH47BK
Type: Breakroom Table Shape: Square
Series: Cain Depth: 48"
Height: 29" Frame Material: Steel
Item: Breakroom Table Width: 48"
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Color: Mahogany; Black
Tabletop Color: Mahogany Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,48",Square Breakroom Table,4 M Chrs

Reviews of Cain #TB4848MH47BK