Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 48" X 29" , Mahogany

  • Zoro #: G0430908
  • Mfr #: TB4848MH29BK
No Product Image Available
$469.21
  • Item: Breakroom Table
  • Shape: Square
  • Width: 48"
See full product details
This item ships free.

Cain #TB4848MH29BK Specifications

  • Zoro #: G0430908
  • Mfr #: TB4848MH29BK
Item: Breakroom Table Shape: Square
Width: 48" Height: 29"
Tabletop Color: Mahogany Frame Material: Steel
Depth: 48" Color: Mahogany; Black
Type: Breakroom Table Material: Thermal Fused Melamine Laminate (Table Top)
Series: Cain Includes: (1) Breakroom Table; (4) Restaurant Chairs
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,48 In.,Sqr Breakroom Table,4 Rest Chrs

Reviews of Cain #TB4848MH29BK