Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 48" X 29" , Maple

  • Zoro #: G0430987
  • Mfr #: TB4848PL29BK
No Product Image Available
$512.86
  • Item: Breakroom Table
  • Shape: Square
  • Width: 48"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Cain #TB4848PL29BK Specifications

  • Zoro #: G0430987
  • Mfr #: TB4848PL29BK
  • Item: Breakroom Table
  • Shape: Square
  • Width: 48"
  • Height: 29"
  • Tabletop Color: Maple
  • Frame Material: Steel
  • Includes: (1) Breakroom Table; (4) Restaurant Chairs
  • Color: Maple; Black
  • Type: Breakroom Table
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Depth: 48"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,48",Sqr Breakroom Table,4 Rest Chrs

Reviews of Cain #TB4848PL29BK