Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Cafe Table , 30"; 24" X 42"; 43" , Mahogany

  • Zoro #: G0426918
  • Mfr #: TCB3030MH4495BK
No Product Image Available
$480.38
  • Item: Cafe Table
  • Shape: Square
  • Width: 30"; 24"
See full product details
This item ships free.

Cain #TCB3030MH4495BK Specifications

  • Zoro #: G0426918
  • Mfr #: TCB3030MH4495BK
Item: Cafe Table Shape: Square
Width: 30"; 24" Height: 42"; 43"
Tabletop Color: Mahogany Frame Material: Steel
Weight Capacity: 400 lb. (Chair) Color: Mahogany; Black
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Includes: (1) Cafe Table; (2) Zeng Stools
Type: Cafe Table Series: Cain
Depth: 30"; 26" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,30",Square Cafe Table,2 Zeng Stools

Reviews of Cain #TCB3030MH4495BK