Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Cafe Table , 36" W 42" H, Maple Tabletop

  • Zoro #: G0428491
  • Mfr #: TCB3636PL
No Product Image Available
$155.96
  • Height: 42"
  • Depth: 36"
  • Shape: Square
See full product details
This item ships free.

Cain #TCB3636PL Specifications

  • Zoro #: G0428491
  • Mfr #: TCB3636PL
Height: 42" Depth: 36"
Shape: Square Width: 36"
Material: Thermal Fused Melamine Laminate (Table Top) Type: Cafe Table
Frame Material: Steel Item: Cafe Table
Color: Maple Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,36 In.,Square Cafe Table,Maple

Reviews of Cain #TCB3636PL