Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Cain, 30", Square Breakroom Table , 30" W 29" H,

  • Zoro #: G0426419
  • Mfr #: TB3030MW
No Product Image Available
$123.61
  • Color: Mocha Walnut
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Type: Breakroom Table
See full product details
This item ships free.

Cain #TB3030MW Specifications

  • Zoro #: G0426419
  • Mfr #: TB3030MW
Color: Mocha Walnut Material: Thermal Fused Melamine Laminate (Table Top)
Type: Breakroom Table Shape: Square
Item: Cain,30",Square Breakroom Table Height: 29"
Depth: 30" Series: Cain
Width: 30" Frame Material: Steel
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,30",Square Breakroom Table

Reviews of Cain #TB3030MW