Fire and Rescue Helmet, Orange, Modern

CAIRNS| Zoro #: G0134766| Mfr #: C-MOD-B6B2A7200

$277.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Black Nomex(R) Ear/Neck Protector, GogglesShell Material: ThermoplasticItem: Fire and Rescue Helmet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134766 Mfr #: C-MOD-B6B2A7200
Includes: Black Nomex(R) Ear/Neck Protector, GogglesShell Material: Thermoplastic
Item: Fire and Rescue HelmetSuspension: Ratchet
Color: OrangeStyle: Modern
Chin Strap: Nomex(R) Quick Release and Postman SlideFits Hat Size: 6-3/8 to 8-3/8
Standards: NFPA 1951, Current Edition and NFPA 1971, Current EditionCountry of Origin (subject to change): United States

Description

Fire and Rescue Helmet, Modern, Orange, Thermoplastic Shell Material, Fits Hat Size 6-3/8 to 8-3/8, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Goggles, Standards NFPA 1951, Current Edition and NFPA 1971, Current Edition

Reviews