Fire Helmet, Black, Traditional

CAIRNS| Zoro #: G0134714| Mfr #: C-TRD-5152A3220

$354.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Fire HelmetFits Hat Size: 5-5/8 to 7-5/8Shell Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134714 Mfr #: C-TRD-5152A3220
Item: Fire HelmetFits Hat Size: 5-5/8 to 7-5/8
Shell Material: ThermoplasticSuspension: Ratchet
Standards: NFPA 1971, Current EditionIncludes: Black Nomex(R) Ear/Neck Protector, Goggles
Chin Strap: Nomex(R) Quick Release and Postman SlideColor: Black
Style: TraditionalCountry of Origin (subject to change): United States

Description

Fire Helmet, Traditional, Black, Thermoplastic Shell Material, Fits Hat Size 5-5/8 to 7-5/8, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Goggles, Standards NFPA 1971, Current Edition

Reviews