BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fire Helmet, Black, Traditional

CAIRNS| Zoro #: G0134671| Mfr #: C-TRD-B1C2A3220

$345.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Hat Size: 6-3/8 to 8-3/8Shell Material: FiberglassStyle: Traditional
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134671 Mfr #: C-TRD-B1C2A3220
Fits Hat Size: 6-3/8 to 8-3/8Shell Material: Fiberglass
Style: TraditionalSuspension: Ratchet
Item: Fire HelmetIncludes: Black Nomex(R) Ear/Neck Protector, Amber Visor
Standards: NFPA 1971, Current EditionChin Strap: Nomex(R) Quick Release and Postman Slide
Color: BlackCountry of Origin (subject to change): United States

Description

Fire Helmet, Traditional, Black, Fiberglass Shell Material, Fits Hat Size 6-3/8 to 8-3/8, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Amber Visor, Standards NFPA 1971, Current Edition

Reviews