Skip to Main Content
customer-service Help
Cairns

Fire Helmet, Red, Modern

Cairns Fire Helmet, Red, Modern 660CFSR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$350.70
  • Item: Fire Helmet
  • Fits Hat Size: 6-3/8 to 8-3/8
  • Color: Red
See full product details
This item ships free.
Total: $350.70

Cairns #660CFSR Specifications

  • Item: Fire Helmet
  • Fits Hat Size: 6-3/8 to 8-3/8
  • Color: Red
  • Shell Material: Fiberglass
  • Style: Modern
  • Chin Strap: Nomex(R) Quick Release and Postman Slide
  • Standards: NFPA 1971-2000
  • Suspension: Ratchet
  • Includes: Faceshield
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fire Helmet, Modern, Red, Fiberglass Shell Material, Fits Hat Size 6-3/8 to 8-3/8, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Includes Faceshield, Standards NFPA 1971-2000

Reviews of Cairns #660CFSR