BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fire Helmet, Red, Modern

CAIRNS| Zoro #: G0134644| Mfr #: C-MOD-E2D2A2200

$317.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Hat Size: 6-3/8 to 8-3/8Shell Material: FiberglassSuspension: Ratchet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134644 Mfr #: C-MOD-E2D2A2200
Fits Hat Size: 6-3/8 to 8-3/8Shell Material: Fiberglass
Suspension: RatchetItem: Fire Helmet
Chin Strap: Nomex(R) Quick Release and Postman SlideStandards: NFPA 1971, Current Edition
Color: RedCountry of Origin (subject to change): United States

Description

Fire Helmet, Red, Fiberglass Shell Material, Fits Hat Size 6-3/8 to 8-3/8, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Standards NFPA 1971, Current Edition

Reviews