Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Fire Helmet, Red, Traditional

CAIRNS| Zoro #: G0134723| Mfr #: C-TRD-5252A3220

$354.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Fire HelmetFits Hat Size: 5-5/8 to 7-5/8Shell Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134723 Mfr #: C-TRD-5252A3220
Item: Fire HelmetFits Hat Size: 5-5/8 to 7-5/8
Shell Material: ThermoplasticSuspension: Ratchet
Standards: NFPA 1971, Current EditionIncludes: Black Nomex(R) Ear/Neck Protector, Goggles
Chin Strap: Nomex(R) Quick Release and Postman SlideColor: Red
Style: TraditionalCountry of Origin (subject to change): United States

Description

Fire Helmet, Traditional, Red, Thermoplastic Shell Material, Fits Hat Size 5-5/8 to 7-5/8, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Goggles, Standards NFPA 1971, Current Edition

Reviews