Fire Helmet, Red, Traditional

CAIRNS| Zoro #: G0134687| Mfr #: C-TRD-B2C2A3220

$369.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Fire HelmetFits Hat Size: 6-3/8 to 8-3/8Shell Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134687 Mfr #: C-TRD-B2C2A3220
Item: Fire HelmetFits Hat Size: 6-3/8 to 8-3/8
Shell Material: FiberglassSuspension: Ratchet
Chin Strap: Nomex(R) Quick Release and Postman SlideStandards: NFPA 1971, Current Edition
Country of Origin (subject to change): United States

Description

Fiberglass Shell Material, Fits Hat Size 6-3/8 to 8-3/8, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Standards NFPA 1971, Current Edition

Reviews