SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fire Helmet, White, Modern

CAIRNS| Zoro #: G0134653| Mfr #: C-MOD-E4D2A2200

$317.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Fire HelmetFits Hat Size: 6-3/8 to 8-3/8Shell Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134653 Mfr #: C-MOD-E4D2A2200
Item: Fire HelmetFits Hat Size: 6-3/8 to 8-3/8
Shell Material: FiberglassSuspension: Ratchet
Standards: NFPA 1971, Current EditionIncludes: Black Nomex(R) Ear/Neck Protector, Smoke Visor
Chin Strap: Nomex(R) Quick Release and Postman SlideColor: White
Style: ModernCountry of Origin (subject to change): United States

Description

Fire Helmet, Modern, White, Fiberglass Shell Material, Fits Hat Size 6-3/8 to 8-3/8, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Smoke Visor, Standards NFPA 1971, Current Edition

Reviews