HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fire Helmet, White, Traditional

CAIRNS| Zoro #: G0134696| Mfr #: C-TRD-B4C2A3220

$334.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Black Nomex(R) Ear/Neck Protector, Amber Visor
Style: Traditional
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134696 Mfr #: C-TRD-B4C2A3220
Includes: Black Nomex(R) Ear/Neck Protector, Amber VisorStyle: Traditional
Color: WhiteItem: Fire Helmet
Shell Material: FiberglassFits Hat Size: 6-3/8 to 8-3/8
Suspension: RatchetStandards: NFPA 1971, Current Edition
Chin Strap: Nomex(R) Quick Release and Postman SlideCountry of Origin (subject to change): United States

Description

Fire Helmet, Traditional, White, Fiberglass Shell Material, Fits Hat Size 6-3/8 to 8-3/8, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Amber Visor, Standards NFPA 1971, Current Edition

Reviews