KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Helmet, Yellow, Traditional

CAIRNS| Zoro #: G0134741| Mfr #: C-TRD-5552A3220

$355.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Chin Strap: Nomex(R) Quick Release and Postman Slide
Suspension: Ratchet
Includes: Black Nomex(R) Ear/Neck Protector, Goggles
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134741 Mfr #: C-TRD-5552A3220
Chin Strap: Nomex(R) Quick Release and Postman SlideSuspension: Ratchet
Includes: Black Nomex(R) Ear/Neck Protector, GogglesItem: Fire Helmet
Style: TraditionalShell Material: Thermoplastic
Fits Hat Size: 5-5/8 to 7-5/8Color: Yellow
Standards: NFPA 1971, Current EditionCountry of Origin (subject to change): United States

Description

Fire Helmet, Traditional, Yellow, Thermoplastic Shell Material, Fits Hat Size 5-5/8 to 7-5/8, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Goggles, Standards NFPA 1971, Current Edition

Reviews