DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fire Helmet, Yellow, Traditional

CAIRNS| Zoro #: G0134705| Mfr #: C-TRD-B5C2A3220

$316.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Black Nomex(R) Ear/Neck Protector, Amber Visor
Style: Traditional
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134705 Mfr #: C-TRD-B5C2A3220
Includes: Black Nomex(R) Ear/Neck Protector, Amber VisorStyle: Traditional
Color: YellowShell Material: Fiberglass
Fits Hat Size: 6-3/8 to 8-3/8Suspension: Ratchet
Item: Fire HelmetStandards: NFPA 1971, Current Edition
Chin Strap: Nomex(R) Quick Release and Postman SlideCountry of Origin (subject to change): United States

Description

Fire Helmet, Traditional, Yellow, Fiberglass Shell Material, Fits Hat Size 6-3/8 to 8-3/8, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Amber Visor, Standards NFPA 1971, Current Edition

Reviews