Cal Mil
Cal Mil 3512-1-39 Single Triple Canister Cylinder Cereal Dispenser Silver Wall
- Zoro #: G804118922
- Mfr #: 3512-1-39

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $185.72
Cal Mil #3512-1-39 Specifications
- Zoro #: G804118922
- Mfr #: 3512-1-39
- Country of Origin (subject to change): Israel
Description
This single wall mount dispenser is perfect for cereal or any kind of dry food. Perfect for hotels, buffets, and even bars to dispense trail mix or nuts.
Features- Features 6-Wing Turn and Serve Mechanism for cereal/granola, candy, coffee beans, or any of dry food
- Wall Mounting Hardware Not Included
- 3.5 Liter Capacity
- Singel Triple Canister Cylinder Cereal Dispenser Silver Wall
- Color: Silver
- Material: Metal
- Number of Compartments: 1
- Shape: Cylinder
- Style: Wall Mount
- Type: Dispensers
- Country of Origin: Israel
- Dimension: 6" W x 6" D x 12.25" H
- Weight: 9 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Cal Mil #3512-1-39
Explore more
- CAL MIL Cal Mil 3510-2-39 2 Cylinder Cereal Dispenser - Silver 3510-2-39
- DEB Heavy Duty Dispenser, 11-25/64 in. Height HVY2LDB
- ALLPOINTS Dispenser, Soap , Wall Mt, S/S 1412066
- WORLD DRYER SMARTdri Hand Dryer, Stainless Steel, Brushed K-973A2
- BOBRICK WASHROOM EQUIPMENT, INC Bobrick® ConturaSeries® Surface Mounted Soap Dispenser - B-4112 B-4112
- BRADLEY Soap/Sanitizer Dispenser, Wall, Automatic 6A00-11
- ZORO SELECT TRUE FIT Wall Plate for ADX-12 Dispenser, Black, PK12 8890-BLK-12
- ENCORE Soap Dispenser, 30oz White/Clear, PK 12 IMP9330CT
- SKINNY LAMINX Bowls Lotion / Soap Dispenser BOW59GRY
- GOJO Dispenser Hand Sanitizer Instant 800mL 9621-EA
- SAN JAMAR Rely Hybrid Soap, Summit White Clear SH970WHCL
- Cal Mil Hand Soap & Lotion Dispensers