Shop Alternate Products
This Product is Discontinued
Cal-Van Tools
Camo Pac Battery Jump Starter (Discontinued)
Mfr # 554
Zoro # G8676468
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 1700A
- Material Copper
- Length 29"
- Type Battery Jump Starter
- Connection Type Clamp