Calbond
Device Box, 3/4in., FSS Style, PVC Coated
- Zoro #: G0357528
- Mfr #: PV0700FSS2
Hover or click to zoom Tap to zoom
Key Features
- Box Type: FSS
- Width: 2.75 in
- Material: PVC Coated
- Depth: 1.88 in
- Hub Size: 3/4 in
- Number of Gangs: 1
- Bracket Type: Lugs
- Color: Black
$281.37
9% off
$253.99
Subtotal: $253.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CALBOND Device Box, 1-1/2in., OELB, with Cover, PVC PV0500OELB1
- CALBOND Device Box, 1/2in., FSC 2 Gang, PVC Coated PV0500FSC12
- CALBOND Device Box, 3/4in., OET With Cover, PVC Ctd PV0700OET2
- CALBOND Device Box, 3/4in., FSCA Style, PVC Coated PV0700FSCA2
- CALBOND Device Box, 3/4in., FSCC, PVC Coated PV0700FSCC2
- CALBOND Device Box, 1in., FS Style, PVC Coated PV1000FS32
- RACO Sw Box, B-Brkt Nm-Clamps, 1/2 Ko, 2-1/2 Dp 540
- ALLEN TEL Electrical Surface Mount Box, Versatap, 4-Port, White AT44-15
- BISSELL HOMECARE 176 Octagon Romex Box With Bracket - 4 In. HO806614
- HUBBELL Electrical Box, Switch, 1 Gang, Color: Silver 600
- ERICSON OUTLET BX-PENDANT FOR 2-SNGL RECPT DEEP 6011
- Calbond Electrical Boxes