Calbond
Hole Strap, 1/2in., PVC Coated
- Zoro #: G0360991
- Mfr #: PV15001S00
Hover or click to zoom Tap to zoom
Key Features
- Item: One Hole Conduit Strap
- Sub-Category: Straps
- Material: Steel
- Nominal Conduit/Pipe: 1-1/2"
- For Use With: Conduits
- Finish: PVC Coated
- Load Capacity: 360 lb
- Compatible Nominal Conduit/Pipe Size: 1 1/2 in
$37.24
Subtotal: $37.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CALBOND Edge Beam Clamp, PVC Coated PV1000ETC100HD
- CALBOND Mini Hanger, PVC Coated, 1/2 in. PV0500MH00
- CALBOND Hole Strap, 1-1/4 in., PVC Coated PV12002S00
- CALBOND Hole Strap, 1-1/2 in., PVC Coated PV15002S00
- CALBOND Hole Strap, 3in., PVC Coated PV30001S00
- CALBOND Hole Strap, 3/4 in., PVC Coated PV07002S00
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized 2BRT32
- MKT FASTENING Conduit Strap, 3/4", PK50 TW75
- TRIDON Clip Vinyl Coated 5/8" 803015115
- ANVIL C Clamp w/Locknut, Rod Sz 3/8 In 0500009337
- TOLCO Stiffener Break Off Bolt Head 98B
- Calbond Conduit Clamps & Hangers