Calbond
Hole Strap, 1/4in., PVC Coated
- Zoro #: G0361046
- Mfr #: PV12001S00
Hover or click to zoom Tap to zoom
Key Features
- Item: One Hole Conduit Strap
- Sub-Category: Straps
- Material: Steel
- Nominal Conduit/Pipe: 1-1/4"
- For Use With: Conduits
- Finish: PVC Coated
- Compatible Pipe Size: 1 1/4 in
- Compatible Conduit Type: RMC
$39.00
Subtotal: $39.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Calbond #PV12001S00 Specifications
- Zoro #: G0361046
- Mfr #: PV12001S00
- UPC #: 847656073626
- Item: One Hole Conduit Strap
- Sub-Category: Straps
- Material: Steel
- Nominal Conduit/Pipe: 1-1/4"
- For Use With: Conduits
- Finish: PVC Coated
- Compatible Pipe Size: 1 1/4 in
- Compatible Conduit Type: RMC
- Compatible Nominal Conduit/Pipe Size: 1 1/4 in
- Compatible Conduit Trade Size: 1 1/4 in
- Load Capacity: 250 lb
- Basic Material: Steel
- Country of Origin (subject to change): Multiple
Description
Conduit & Pipe Clamp, Flange Thickness 1 1/4 in, Load Capacity 250 lb, Compatible Pipe Size 1 1/4 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 1 1/4 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Conduit Straps
Reviews of Calbond #PV12001S00
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CALBOND Hole Strap, 2 in., PVC Coated PV20002S00
- CALBOND Strut Beam Clamp, Manual PV0000B441-22
- CALBOND Angle Beam Clamp, 2 in., Rt, PVC Ctd PV2000RAC200HD
- CALBOND Mini Hanger, PVC Coated, 3 in. PV3000MH00
- CALBOND Parallel Beam Clamp, 3-1/2in., PVC Ctd PV3500PARC350HD
- CALBOND Parallel Beam Clamp, 1-1/4in., PVC Ctd PV1200PARC125HD
- HALEX Strap Cbl 1Hole Srvc Ent 46213
- BURNDY Cable Hangers, Nylon, Size 0.62" Diameter CH10C
- V3GATE, LLC Thomas And Betts Lamson Single Gang Weatherproof Box E381DR E381DR
- STRONGHOLD Conduit Clip To Support 3/4" Conduit Fro (100 Pack), 100PK PK12
- TOLCO Sway Brace Attachment, Size 4 x 1 In. 1001
- Calbond Conduit Clamps & Hangers