Calbond
Mini Hanger, PVC Coated, 1-1/4 in.
- Mfr # PV1200MH00
- Zoro # G0361597
$18.99
/ea
Subtotal: $18.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With Cables, Conduits
- Finish PVC Coated
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- CALBOND Angle Beam Clamp, 3/4 in., Rt, PVC Ctd PV0700RAC75HD
- CALBOND Edge Beam Clamp, 1/2 in., PVC Coated PV0500ETC50HD
- CALBOND Mini Hanger, PVC Coated, 3/4 in. PV0700MH00
- CALBOND Parallel Beam Clamp, 1in., PVC Ctd PV1000PARC100HD
- CALBOND Hole Strap, 1/2in., PVC Coated PV15001S00
- CALBOND Angle Beam Clamp, 2 in., Rt, PVC Ctd PV2000RAC200HD
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L S61500MH00
- L.H. DOTTIE L.H. Dottie 1-1/2'' One Hole EMT Strap, 50PK TW150
- CALBOND Hole Strap, 1/2 in., PVC Coated PV05001S00
- RACO Edge Clamp, Size 3" 2312EC
- TOLCO Sway Brace Attachment, Size 4 x 1-1/4 In. 1001
- Calbond Conduit Clamps & Hangers