Calbond
Mini Hanger, PVC Coated, 1/2 in.
- Zoro #: G0361755
- Mfr #: PV0500MH00
Hover or click to zoom Tap to zoom
Key Features
- Item: Mini Hanger
- Sub-Category: Hangers
- Material: Steel
- Nominal Conduit/Pipe: 1/2"
- For Use With: Cables, Conduits
- Finish: PVC Coated
- Compatible Pipe Size: 1/2 in
- Compatible Conduit Trade Size: 1/2 in
$11.80
Subtotal: $11.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Calbond
- MFR #PV0500MH00
- Zoro #G0361755
- Country of OriginMultiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Pipe Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in |
Details
Item | Mini Hanger |
Sub-Category | Hangers |
Material | Steel |
Nominal Conduit/Pipe | 1/2" |
For Use With | Cables, Conduits |
Finish | PVC Coated |
Load Capacity | 0.1 lb |
Resistance Properties | Corrosion Resistant |
Weight | 0.1 lb |
Description
Conduit & Cable Hanger - Screw-On, Flange Thickness 1/2 in, Load Capacity 0.1 lb, Compatible Pipe Size 1/2 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 1/2 in, Compatible Nominal Conduit/Pipe Size 1/2 in, For Use With Cable, Conduit, Includes Nut, Screw, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers, Weight 0.1 lb
Reviews of Calbond #PV0500MH00
Explore more
- CALBOND Hole Strap, 3in., PVC Coated PV30001S00
- CALBOND Hole Strap, 1/2 in., PVC Coated PV05001S00
- CALBOND Mini Hanger, PVC Coated, 3 in. PV3000MH00
- CALBOND Hole Strap, 1 in., PVC Coated PV10002S00
- CALBOND Hole Strap, 1-1/2 in., PVC Coated PV15002S00
- CALBOND Hole Strap, 2-1/2 in. PVC Coated PV25002S00
- ANVIL Beam Clamp, Rod Sz 1/2", Ductile Iron 0560009110
- UNISTRUT STRUT 3/4"" CONDUIT CLAMP RP1212EG
- NVENT CADDY Rod Hanger, Steel, Pre-Galvanized 4TIB
- SUPERSTRUT Clamp Univ Stl Gold/Galv 1-1/4 Z703 1 1/4-10
- TOLCO Retrofit Beam Clamp Retaining Strap 69 R
- Calbond Conduit Clamps & Hangers