Shop All Conduit Fittings
Calbond
Reduce Bushing, 2in. to 1 to 1/2in., PVC
Mfr # PV2015RE65
Zoro # G0359731
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV2015RE65
- Zoro # G0359731
- UPC # 847656076450
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 2 in to 1 1/2 in |
Thread Size | 2" to 1 1/2" |
Trade Size | 1 1/2 in, 2 in |
Compatible Conduit Trade Size | 2 in to 1 1/2 in |
Overall Height | 1 1/2 in, 2 in |
Reduction Size | 2 in to 1 1/2 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Bushing |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Reducer Bushing for PVC Coated Metal Conduit |
Material | Steel |
Standards | NEC/CEC, UL 886, CSA C22.2 No.30 |
Hazardous Location Rating | Class I, Div 1 and 2, Groups A, B, C, D, Class III |
For Use With | RMC |
Hazardous Location | Yes |
Application | Used to Join Conduit and Fittings of Different Sizes |
Connection Type | Bushing Reducer |
Rain Tight | Yes |
Compatible Conduit Type | RMC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Reducer Bushing for PVC Coated Metal Conduit, Steel, Trade Size 1 1/2 in, 2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 In. to 1 1/2 In., Conduit Fitting Type Bushing, For Use With RMC, For Conduit Type RMC, Overall Height 1 1/2 in, 2 in, Compatible Conduit Trade Size 2 in to 1 1/2 in, Connection Type Bushing Reducer, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes, Reduction Size 2 in to 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brss, Red, 100 PK (FDD1.25-250-100)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 600V AC/DC Volt Rating (61008SJ)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 150A, 600V AC, Non-Indicating (FLSR150)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV014)
- CALBOND Head Plug, Square, 1/2 in., PVC Coated (PV0500PLG15)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 3/4In (ELMFL90-75)
- Calbond Conduit Fittings