Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2"-13 Plain Finish 316 Stainless Steel Hex Nut

  • Zoro #: G0328240
  • Mfr #: S60500HN00
$1.31
  • Nut Height: 29/64 in
  • Item: Hex Nut
  • Dia./Thread Size: 1/2"-13
See full product details
Orders over $75 ship free.

Calbrite #S60500HN00 Specifications

  • Zoro #: G0328240
  • Mfr #: S60500HN00
Nut Height: 29/64 in Item: Hex Nut
Dia./Thread Size: 1/2"-13 System of Measurement: Inch
Nut Style: Hex Nut Width Across Flats: 3/4 in
Fastener Thread Direction: Right Hand Material Grade: 316
Basic Material: Stainless Steel Nut Standards: ASME B18.2.2
Fastener Thread Type: UNC (Coarse) Fastener Finish: Plain
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC (Coarse), Width Across Flats 3/4 in, Nut Height 29/64 in, Nut Standards ASME B18.2.2

Reviews of Calbrite #S60500HN00