Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8"-11 Plain Finish 316 Stainless Steel Hex Nut

  • Zoro #: G1843138
  • Mfr #: S60600HN00
$2.59
  • Basic Material: Stainless Steel
  • Nut Height: 9/16 in
  • Nut Standards: ASTM
See full product details
Orders over $75 ship free.

Calbrite #S60600HN00 Specifications

  • Zoro #: G1843138
  • Mfr #: S60600HN00
Basic Material: Stainless Steel Nut Height: 9/16 in
Nut Standards: ASTM Item: Hex Nut
Nut Style: Hex Nut Fastener Finish: Polished
Width Across Flats: 1 3/32 in Fastener Thread Type: UNC (Coarse)
Material Grade: 316 Dia./Thread Size: 5/8"-11
Fastener Thread Direction: Right Hand System of Measurement: Inch
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC (Coarse), Width Across Flats 1 3/32 in, Nut Height 9/16 in, Nut Standards ASME B18.2.2

Reviews of Calbrite #S60600HN00