Calbrite
EMT Conduit, 10 ft., 3/4in., 304 SS
- Zoro #: G4151561
- Mfr #: S10710CT00
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: EMT Conduit - Standard
- Conduit Trade Size: 3/4 in
- Conduit Nominal Length: 10 ft
- Standards: Full NEC Compliance, Meets ANSI C80.3, UL File #E315441, UL/CUL 797A Approved
- Inside Dia.: 53/64 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: EMT
- Conduit Material: 304 Stainless Steel
$239.85
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Subtotal: $239.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Calbrite #S10710CT00 Specifications
- Zoro #: G4151561
- Mfr #: S10710CT00
- UPC #: 847656002480
- Item: EMT Conduit - Standard
- Conduit Trade Size: 3/4 in
- Conduit Nominal Length: 10 ft
- Standards: Full NEC Compliance, Meets ANSI C80.3, UL File #E315441, UL/CUL 797A Approved
- Inside Dia.: 53/64 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: EMT
- Conduit Material: 304 Stainless Steel
- Material: 304 Stainless Steel
- Wall Thickness: 0.04 in
- Nominal Outside Dia.: 59/64 in
- Special Features: Lighter Weight Provides Cost Savings On Installation and Shipping, Requires No Threading and is Joined Together By Utilizing Calbrite EMT Compression Fittings
- Nominal Length: 10 ft
- Type: EMT
- Overall Length: 10 ft
- Trade Size: 3/4 in
- Conduit Type: EMT
- Inside Diameter: 0.83 in
- Outside Diameter: 0.92 in
- Conduit Style: Standard
- Finish: Polished
- Connection Type: Set Screw
- Color: Gray
- Wet Location: Yes
- Weight: 5.8 lb
- Country of Origin (subject to change): Multiple
Description
EMT Conduit - Standard, 304 Stainless Steel, Trade Size 3/4 in, Inside Diameter 0.83 in, Outside Diameter 0.92 in, Wall Thickness 0.04 in, Nominal Length 10 ft, Conduit Type EMT, Gray, Conduit Style Conduit, Full NEC Compliance, Meets ANSI C80.3, UL File #E315441, UL/CUL 797A Approved, Connection Type Set Screw, Finish Polished, Overall Length 10 ft
Reviews of Calbrite #S10710CT00
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CALBRITE IMC Conduit, Non-Thread, 10ft, 1/2in, 316 SS S70510CT00
- CALBRITE Rigid Conduit, 10 ft., 1/2in., 316 SS S60510CT00
- CALBRITE Rigid Conduit, 10 ft., 1in., 316 SS S61010CT00
- CALBRITE Rigid Conduit, 10 ft., 2in., 304 SS S42010CT00
- CALBRITE Metallic Conduit, SS, Trd Sz 3in S23010CT00
- CALBRITE IMC Conduit, Non-Thread, 10 ft, 2in., 304 SS S52010CT00
- ALLIED Set Screw Coupling EMT Conduit, 1-1/2 In. 858974
- CALCONDUIT Sweep, 3 in. x 90 Deg x 48 in., GRC 876875
- ALLIED Rigid Conduit, 1 In., 10 ft. L, Aluminum 746058
- ALLIED EMT Conduit w/ Compress Coupling, 2-1/2In 848522
- CALBRITE Rigid Conduit, 10 ft., 1-1/2in., 304 SS S41510CT00
- Calbrite Metallic Conduit