Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flex Conduit, 1-1/2 in, 1.520 in. ID, 25 ft

  • Zoro #: G0117148
  • Mfr #: S61500CTFC

$1,449.00

  • Bend Radius: 12"
  • Jacket Material: PVC
  • Conduit Outside Dia.: 1.900"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Calbrite #S61500CTFC Specifications

  • Zoro #: G0117148
  • Mfr #: S61500CTFC
Bend Radius: 12" Jacket Material: PVC
Conduit Outside Dia.: 1.900" Flexible Conduit Color: Gray
Standards: UL and NEMA 4X Approved Material: 316 stainless steel
Series: S-TFC Inside Dia.: 1.580"
Length: 25 ft. Conduit Trade Size: 1-1/2"
Flexible Conduit Usable Temp. Range: 0 Degrees to 275 Degrees F Flexible Conduit Core Material: 316 Stainless Steel
Flexible Conduit Nominal Length: 25 ft. Outside Dia.: 1.890"
Flexible Conduit Type: PVC Coated Item: Flexible Metallic Liquid Tight Conduit
Flexible Conduit Bend Radius: 12" Conduit Inside Dia.: 1.520"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cable conduit is used for fiber optic wiring in home and industrial applications. Here are some important details for Calbrite Flexible Metallic Liquid Tight Conduit. Length: 25 ft., Material: 316 stainless steel.

Reviews of Calbrite #S61500CTFC