Calbrite
Spring Nut, 316 SS, 3/8in
Mfr # S60000CN31
Zoro # G0469266
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Silver
- Finish Polished
- Conduit Size 3/8 in
- Material 316 Stainless Steel
Explore More Products
- CALBRITE Conduit Clamp, 316 SS, 3 In S63000SC00
- CALBRITE Tee Plate for 1-5/8 in Channels S60000PLTE
- CALBRITE Square Washer, 3/8 in S60300SW00
- CALBRITE Split Ring Extension, 3/8 in, 2 in L S60302SPX0
- CALBRITE Post Base for 1-5/8 in Strut, 316 SS S65800PB00
- CALBRITE Split Ring Mounting Plate, 316 SS, 3/8 in S60300SPMP
- CALBRITE Strut Channel Acc, SS, Overall L 3 3/8in S61500MHBR
- CALBRITE Strut Channel Acc, SS, Overall L 3in S60304HRBR
- CALBRITE Split Ring Extension, 1/2 in, 4 in L S60504SPX0
- FLEX-STRUT Bracket Brace Adapter For FS-201 FS-5650 E/G
- FLEX-STRUT Channel Nut, Regular Spring, 3/8" FS-3/8RS E/G
- Calbrite Strut Channel Accessories