Calbrite
Conduit Clamp, Stainless Steel, 2.5 In. L
Mfr # S60700SP00
Zoro # G9607814
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless Steel
- Nominal Conduit/Pipe 3/4"
- For Use With Aluminum, Galvanized and PVC Coated Conduits, Stainless Rigid and IMC
- Finish Polished Brite
Explore More Products
- CALBRITE Right Angle Clamp, 1/2 In., 316 SS, Brite S60500RA00
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L S21500MH00
- CALBRITE Two Hole Conduit Strap, Stainless Steel S607002S00
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L S20500MH00
- CALBRITE Two Hole Conduit Strap, Stainless Steel S640002S00
- CALBRITE Conduit Clamp, Stainless Steel, 3.9 In. L S62000SP00
- CALBRITE Right Angle Beam Clamp, 2-1/2 in., 316 SS S62500RA00
- CALBRITE Conduit Clamp, Stainless Steel, 6.8 In. L S64000SP00
- CALBRITE One Hole Conduit Strap, Stainless Steel S625001S00
- ZORO SELECT Pipe Spacer, Malleable Iron, Size 1-1/2" 3LN99
- UNISTRUT STRUT 1/2"" CONDUIT CLAMP RP1211EG
- Calbrite Conduit Clamps & Hangers