Calbrite
Conduit Clamp, 316 SS, 3 In
Mfr # S63000SC00
Zoro # G9607455
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Polished
- Conduit Size 3 in
- Material 316 Stainless Steel
Explore More Products
- CALBRITE Cross Plate for 1-5/8 in Channels S60000PLCR
- CALBRITE Square Washer, 3/8 in S60300SW00
- CALBRITE Conduit Clamp, 316 SS, 4 In S64000SC00
- CALBRITE Angle Bracket, 90 deg., 4 Hole S600004B00
- CALBRITE Spring Nut, 316 SS, 3/8in S60000CN31
- CALBRITE Strut Channel Accessories S60300SWBR
- CALBRITE Strut Channel Acc, SS, Overall L 3in S60303HRBR
- CALBRITE Strut Channel Accessories S60300ANBR
- CALBRITE Strut Channel Accessories, SS S612FRUBBR
- FLEX-STRUT Angle, Closed, 45-Degree, 4-Hole FS-5144-45 E/G
- FLEX-STRUT Corner Connection, 12-Hole, 3-Way FS-5525 E/G
- Calbrite Strut Channel Accessories