Calconduit
Nipple, 6 in. x 12 in., GRC
- Mfr # 876768
- Zoro # G0363100
$94.05
/ea
Subtotal: $94.05
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 12 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- CALCONDUIT NPL Aluminum, 1-1/2 in. x 3-1/2 in. 119322
- CALCONDUIT Nipple, 1/2 in. x 12 in., GRC 876616
- CALCONDUIT Nipple, 5 in. x 8 in., GRC 876754
- CALCONDUIT Nipple, 2-1/2 in. x 10 in., GRC 876708
- CALCONDUIT Elbow, 4 in., 45 Degree, EMT 877027
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., Aluminum 119316
- CALCONDUIT Nipple, 5 in. x 10 in., Aluminum 119366
- CALCONDUIT Nipple, 1/2 in. x 5 in., Aluminum 119288
- CALCONDUIT Nipple, 2 in. x CL, GRC 876682
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Nylon, 90 Deg P0389NGY
- CM Condulet Fitting 1, 10667704 10667704
- Calconduit Conduit Fittings