Calconduit
Sweep, 1-1/2 in x 90Deg x 42 in, Aluminum
- Mfr # 119251
- Zoro # G0362321
$276.99
/ea
Subtotal: $276.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- CALCONDUIT Run Thread, 1 in. x 36 in., GRC 117171
- CALCONDUIT Sweep, 6 in. x 90 Deg x 36 in., Aluminum 119282
- CALCONDUIT Sweep, 1-1/2 in x 90Deg x 36 in, Aluminum 119250
- CALCONDUIT Sweep, 3-1/2 in. x 90 Deg x 36 in., GRC 876879
- CALCONDUIT Sweep, 1-1/4 in x 90Deg x 12 in, Aluminum 119240
- CALCONDUIT Sweep, 2 in. x 90 Deg x 30 in., Aluminum 119255
- CALCONDUIT Sweep, 3 in. x 90 Deg x 42 in., Aluminum 119269
- CALCONDUIT Sweep, 1-1/4 in x 90Deg x 24 in, Aluminum 119242
- CALCONDUIT Sweep, 1 in. x 90 Deg x 42 in., Aluminum 119238
- CALBRITE IMC Conduit, 10 ft., 1/2in., 304 SS S50510CTWT
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC 876873
- Calconduit Metallic Conduit