Calconduit
Sweep, 1-1/4 in x 90Deg x 24 in, Aluminum
- Zoro #: G0362750
- Mfr #: 119242
Hover or click to zoom Tap to zoom
Key Features
- Conduit Trade Size: 1-1/4 in
- Length: 18 in
- Standards: ANSI C80.5, WW-C-540c, ASTM B231
- Inside Dia.: 1.38 in
- Liquid Tight Conduit Application: Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
- Metallic Conduit Type: Aluminum Sweeps
- Material: Aluminum
- Flexible Conduit Color: Gray
$137.99
Subtotal: $137.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC 117173
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC 876883
- CALCONDUIT Sweep, 1 in. x 90 Deg x 36 in., Aluminum 119237
- CALCONDUIT Sweep, 1-1/4 in x 90Deg x 18 in, Aluminum 119241
- CALCONDUIT Sweep, 3 in. x 90 Deg x 48 in., Aluminum 119270
- CALCONDUIT Sweep, 3-1/2 in. x 90 Deg x 24 in., GRC 876877
- CALCONDUIT Sweep, 1 in. x 90 Deg x 24 in., Aluminum 119235
- CALCONDUIT Run Thread, 3-1/2 in. x 36 in., GRC 117177
- CALCONDUIT Sweep, 1-1/2 in x 90Deg x 48 in, Aluminum 119252
- CALBRITE IMC Conduit, 10 ft., 1-1/2in., 304 SS S51510CTWT
- CALCONDUIT Sweep, 3 in. x 90 Deg x 48 in., EMT 877084
- Calconduit Conduit