Calconduit
Sweep, 1-1/4 in x 90Deg x 30 in, Aluminum
Mfr # 119243
Zoro # G0362638
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/4 in
- Length 18 in
- Standards ANSI C80.5, WW-C-540c, ASTM B232
- Inside Dia. 1.38 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Explore More Products
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC 117173
- CALCONDUIT Sweep, 1-1/4 in. x 90 Deg x 24 in., GRC 876840
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC 876858
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC 876883
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC 876873
- CALCONDUIT Run Thread, 2 in. x 36 in., GRC 117174
- CALCONDUIT Sweep, 1-1/4 in x 90Deg x 36 in, Aluminum 119244
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., EMT 877077
- CALCONDUIT Sweep, 2 in. x 90 Deg x 30 in., EMT 877076
- ZORO SELECT Flexible Steel Conduit, 100 ft. L 5503-30-00
- CALCONDUIT Sweep, 4 in. x 90 Deg x 48 in., GRC 876887
- Calconduit Conduit