Calconduit
Sweep, 1 in. x 90 Deg x 42 in., Aluminum
- Zoro #: G0362516
- Mfr #: 119238
Hover or click to zoom Tap to zoom
$192.99
Subtotal: $192.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC 117173
- CALCONDUIT Sweep, 1 in. x 90 Deg x 36 in., GRC 876834
- CALCONDUIT Sweep, 2 in. x 90 Deg x 18 in., GRC 876855
- CALCONDUIT Sweep, 2-1/2 in x 90Deg x 42 in, Aluminum 119263
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., EMT 877083
- CALCONDUIT Sweep, 3-1/2 in. x 90 Deg x 24 in., GRC 876877
- CALCONDUIT Sweep, 1-1/2 in x 90Deg x 30 in, Aluminum 119249
- CALCONDUIT Sweep, 1-1/4 in x 90Deg x 24 in, Aluminum 119242
- CALCONDUIT Run Thread, 3-1/2 in. x 36 in., GRC 117177
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Aluminum 746058
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Aluminum 746055
- Calconduit Metallic Conduit